Beli kabel tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ELECOM Cable Tester
    Mulai

    Rp3.099.900

    ELECOM Cable Tester
    Deskripsi:
    - 9V Battery x 1 (for initial operation check)
    atribut:
    • Dimensions (WxDxH) (mm): 36x141x24
    • Operating Enviroment Cable Length (m): 0.5 to 100 (Partly thin cable is up to 90m)
  2. NOYAFA POE Checker
    Mulai

    Rp1.799.900

    NOYAFA POE Checker
    Deskripsi:
    POE Checker NF-488 can be used to test the information of the standard PoE device, such as af\at standard, power supply voltage, power supply polarity, and crossover mode. It also can be used to check the short circuit, crossover and open circuit status in the network cable with the far end. Also, can be used to test the power consumed by DC appliances.Package Content :1x Emitter1x Remote Unit3x AAA Batteries1x Network Cable1x User Manual1x Carry case
    atribut:
    • Indicator: LCD 128x64mm, with backlight
    • Cable Type: CAT5, CAT6
    • Check UTP/STP Cable: Yes
    • Cable Short Indicate: Yes
    • Max. Testing Range (m): 600
    • Wire Mapping: Emitter + Remote emitter + Switch/router
    • Current Test Range (A): 0-3
    • PoE Output Interface: Yes
    • PoE Standard Identify: 802.3af/at (standard / non-standard)
    • PoE Test Range (V): DC5-60, POE switch
    • PoE Test Range Power (W): 0-18
    • Power Test Range (W): 0-180
    • Remote Input Voltage Protection (V): DC48
    • Remote Port: RJ45
    • Voltage Test Range (V): DC 0-60
  3. FLUKE Portable Clamp Meter
    Mulai

    Rp1.899.900

    FLUKE Portable Clamp Meter
    atribut:
    • AC Voltage (V): 600
    • DC Voltage (V): 600
    • Resistance (Ω): 60k
  4. NOYAFA Underground Wire Locator
    Mulai

    Rp2.499.900

    NOYAFA Underground Wire Locator
    Deskripsi:
    Underground Wire Locator NF-816The Underground Wire Locator NF-816 is great for tracking down buried wires in systems such as invisible fence, irrigation, CATV, Satellite TV, and many other cables. Simply hook one alligator clip lead to your wire and another to a good earth ground, and you can track your wire up to 3 feet deep and 1000 feet away.Package Content :1x Transmitter1x Receiver1x Earphone1x Instruction manual2x 9V Battery1x Carrying case
    atribut:
    • Tone Frequency (Hz): 900
    • Max. Length Distance (m): 305
    • Max. Depth Distance (m): 0.9
    • Max. Working Current (mA): less than 70
    • Max. Signal Voltage (V): 15
    • Tone Mode: 1
    • Battery Type: DC9.0V (included)
    • Dimensions (mm): 49x135x33
    • Signal Display: Signal tone, antena
    • Voltage Protection (V): AC 60 / DC 42
  5. Tenmars LAN Cable Tester
    Mulai

    Rp2.999.900

    Tenmars LAN Cable Tester
    Deskripsi:
    Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
    atribut:
    • Display: LED
    • Connectors: RJ-45 (8P8C) input/output
    • Power Source: 9V 006P battery
    • Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
    • Remote Terminators: Sequence number#1
    • Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
    • Dimension (LxWxH) (mm): 130x56x38
    • Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
  6. Tenmars Multimedia Cable Tester
    Mulai

    Rp5.799.900

    Tenmars Multimedia Cable Tester
    Deskripsi:
    Detects opens, shorts, miswires and split pairs on the twisted pair cabling on the LAN cable.
    atribut:
    • Cable Type Tested: UTP, STP
    • Wiremap Test: Detects opens, shorts, miswires, split pairs
    • Length Test: Range : up to 255 m (836 ft), Resolution : 0.1 m (ft), Unit : meter and foot, Typical accuracy : ± 10%+1.0m (3 ft)
    • Shutoff Rate Power (uA): 1
    • Operate Maximum Power (mA): 20
    • Operating Humidity (%): below 80RH
    • Operating Temperature (°C): 5 to 40
    • Storage Humidity (%): below 70RH
    • Storage Temperature (°C): -10 to 60
  7. BESTIR Cable Tester
    Mulai

    Rp149.900

    BESTIR Cable Tester
    atribut:
    • Test Cables: RJ11, RJ45
    • Resource: Baterai Laminasi DC 9V
    • Power Consumption (mA): 25
    • Volume (mm): 10.5x10x2.6
  8. Iterno Crimping Tools (Tang Crimping)
    29%
    Mulai

    Rp79.900

    Iterno Crimping Tools (Tang Crimping)
    Deskripsi:
    - Tang press untuk skun polos dan warna- Manual Crimping Tools
  9. TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Mulai

    Rp429.900

    TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Deskripsi:
    Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. NOYAFA Wire Tracker
    Mulai

    Rp1.299.900

    NOYAFA Wire Tracker
    Deskripsi:
    Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry case
    atribut:
    • Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
    • Supported Test: Shielded and Unshielded RJ45 (8P8C)
    • Tone Frequency (Hz): 200
    • Max. Working Current (mA): less than 10
    • Volume Regulate Function: Audio Volume Level control
    • Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
    • Dimensions (LxWxD) (mm): 150x37x20
    • Earjack: 1
    • LED Light Display: Wiremap, tone, tracing
    • Max. Signal Voltage (V): 8
    • Maximum Distance of Transmission (km): up to 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
    • Receiver Dimensions (LxWxD) (mm): 122x45x23
    • Receiver Frequency (kHz): 200
    • Receiver Max. Working Current (mA): less than 30
    • Tone Mode: 2 tone, adjustable
    • Voltage Protection (V): AC 60/DC 42
  11. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  12. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  13. JAKEMY LAN Cable Tester Test
    Mulai

    Rp219.900

    JAKEMY LAN Cable Tester Test
    Deskripsi:
    Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
  14. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  15. NOYAFA Cable Tester Multipurpose
    Mulai

    Rp3.799.900

    NOYAFA Cable Tester Multipurpose
    Deskripsi:
    Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.
    atribut:
    • Indicator: LCD 53x25mm with backlight
    • Tone Frequency (Hz): 225
    • Max. Working Current (mA): Less than 70
    • Tone Mode: 2 Tone adjustable
    • Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Cable Map Indication: LCD ( #1 - #8 )
    • Compatible Connectors: RJ11, RJ45, BNC, USB
    • Dimensions (LxWxD) (mm): 185x80x32
    • Earphone Jack: 1
    • Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
    • LED illumination: 2
    • Max. Signal Voltage (V): 15
    • Maximum Distance of Cable Map (km): 1
    • Maximum Distance of Transmission (km): 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Receiver Dimensions (LxWxD) (mm): 218x46x29
    • Receiver Frequency (kHz): 225
    • Receiver Max. Working Current (mA): less than 70
    • Shielded Indication: LCD ( #9)
    • Voltage Protection (V): AC 60, DC 42
  16. Bside Wire Tracker
    Mulai

    Rp759.900

    Bside Wire Tracker
    Deskripsi:
    Wire Tracker versi anti interference dari BSIDEAlat multi fungsi untuk cek kabel jaringan komunikasi seperti Ethernet, LAN, dan telepon.Package Includes: 1 x FWT81 Transmitter 1 x FWT81 Receiver 1 x Clip Adapter Cable 1 x RJ11 Adapter Cable 1 x Carrying Case 1 x User Manual
    atribut:
    • Altitude: Less than 2000m
    • Distance of emitting signal: >300m
    • Anti-explosion rating: IP40
    • Operating Temperature and Relative Humidity (°C): 0-40 , max 80% (non-condensing)
    • Storage Temperature & Relative Humidity: -10 - 50°C , max 80% (non-condensing)
    • Safety Class: IEC61010-1 600V CAT III, pollution class II
  17. Sanwa Direct LAN cable tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Sanwa Direct LAN cable tester
    Deskripsi:
    This LAN cable tester allows you to easily check the connections and breaks in LAN cables. You can easily check the wiring status of UTP/STP cables with RJ-45 connectors (EIA/TIA-568A/568B) and modular cables with RJ-11 connectors. You can check for cable continuity, breaks, incorrect wiring, and the presence or absence of grounding. The remote unit is detachable, making it easy to check the installed cables. It comes with a PoE checker function that can check Type A and Type B. You can easily determine this by simply connecting it. It comes with an LED light, making it convenient for working in dark places. It is small enough to fit in your chest pocket when carrying it around.
    atribut:
    • Cable: [Length measurement/display] None
    • Color: Black
    • Dimensions, Width W x Depth D x Height H (mm): [Remode] 27.2 x 26.5 x 93.2 [Tester] 42 x 26.5 x 92.5
    • Mass (g): [Remode] 41.5 [Tester] 63
    • Measurement Functions: With LED light
    • Measuring items: [Broken wire] Check for broken wires and identify broken core wires [Wiring] Determine whether the wire is straight or cross *, detailed wiring *, wiring errors * * The wiring status is determined by checking the lighting status of LEDs 1 to 8.
    • Set Contents: 006P 9V battery x 1 (for testing), instruction manual, warranty card
    • Suitable Battery: 9V battery
    • Suitable Cable: UTP cable, STP cable, telephone cable
    • Suitatible Connector: RJ-45 connector, RJ-11 connector
    • Type of Display: LED
  18. NOYAFA Cable Tester Digital Network Coax
    Mulai

    Rp2.999.900

    NOYAFA Cable Tester Digital Network Coax
    Deskripsi:
    Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
  19. Schneider Electric Stop Kontak TV AvatarOn Series (TV Socket)
    Mulai

    Rp199.900

    Schneider Electric Stop Kontak TV AvatarOn Series (TV Socket)
    Deskripsi:
    E8331TV_DG is a Schneider Electric AvatarOn TV socket. Its matching mounting box can be recessed into the surface of the wall with flush type. The TV socket is made of polycarbonate, making it as resistant as possible. This TV socket comes with 1 gang. It is 86 mm in width, 86 mm in height, 26 mm in depth. By satisfying the BS 5733, IEC 60670 standard, AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Device Application: Communication
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 1 Gang
    • Relative Humidity (%): 0 to 95
Daftar Harga kabel tester Terbaru November 2026
ELECOM Cable TesterRp3.099.900
NOYAFA POE CheckerRp1.799.900
FLUKE Portable Clamp MeterRp1.899.900
NOYAFA Underground Wire LocatorRp2.499.900
Tenmars LAN Cable TesterRp2.999.900
Tenmars Multimedia Cable TesterRp5.799.900
BESTIR Cable TesterRp149.900
Iterno Crimping Tools (Tang Crimping)Rp79.900
TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)Rp429.900
NOYAFA Wire TrackerRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)